Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series
Mfr # NG-108-SV-BK-VYL-GG
Zoro # G3639489
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Overall Height 32-1/2"
- Overall Depth 22"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NG-108-SV-BK-VYL-GG
- Zoro # G3639489
- UPC # 847254008709
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/2" |
Overall Depth | 22" |
Back Width | 15.75" |
Height | 32.5" |
Width | 17-3/4" |
Back Height | 15.75" |
Seat Width | 16" |
Seat Height Max. | 18" |
Seat Depth | 16.50" |
Depth | 22" |
Description
Banquet Chair,Black Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Faux Wood (493P39)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- GARLAND Infinite Switch Kit (CKG03185-2)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- FLASH FURNITURE Advantage White Resin X-Back Chair, PK2 (RESXB-WHITE-2)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Restaurant Chair, 22-1/4"L33-1/2"H, FlintSeries (XU-DG-60582-GG)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- Flash Furniture Waiting Room & Guest Chairs