Shop All Waiting Room & Guest Chairs
Flash Furniture
BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries
Mfr # FD-C04-SILVERVEIN-S076-GG
Zoro # G3610089
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Overall Height 37-3/4"
- Overall Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-C04-SILVERVEIN-S076-GG
- Zoro # G3610089
- UPC # 847254008983
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37-3/4" |
Overall Depth | 21" |
Seat Depth | 16.75" |
Width | 17-1/2" |
Back Width | 15.50" |
Back Height | 19.75" |
Seat Width | 15.50" |
Height | 37.8" |
Seat Height Max. | 18.50" |
Depth | 21" |
Description
Black Fabric Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SEATING ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black (52-VCD BLACK-451)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- TRADEMARK FINE ART Sheila Golden 'Red Flowers' Canvas Art, 14x19 (SG046-C1419GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-3169-GG)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- Flash Furniture Office Chairs