Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Wicker Patio Chairs & Cream Cushions, PK 4
Mfr # 4-TW-3WBE074-BK-GG
Zoro # G305369724
product price: $449.99
/pk 4, $112.50/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.25
- Overall Width 22.5
- Overall Length 24
- Color Black/Gray
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TW-3WBE074-BK-GG
- Zoro # G305369724
- UPC # 840196345253
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 34.25 |
Overall Width | 22.5 |
Overall Length | 24 |
Details
Color | Black/Gray |
Capacity | 350 |
Material | Fabric, Foam, Polyester, Steel, Wicker |
Description
Relax in effortless comfort and style in this set of 2 wicker patio chairs with included plush high density foam cushions. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders for truly restful seating.
Featuring frames and cushions constructed from premium fade and weather-resistant materials, these backyard chairs are made to endure season after season and look just great whether they are used inside or outside. The powder coated steel frames are wrapped in polyethylene wicker, hold up to 350 lbs. static weight, and easily wipe clean with a damp cloth so you can spend more time sitting than cleaning.
With no assembly required and a versatile design, these chairs are ideal for the backyard, sunroom, or even your dining room.
Featuring frames and cushions constructed from premium fade and weather-resistant materials, these backyard chairs are made to endure season after season and look just great whether they are used inside or outside. The powder coated steel frames are wrapped in polyethylene wicker, hold up to 350 lbs. static weight, and easily wipe clean with a damp cloth so you can spend more time sitting than cleaning.
With no assembly required and a versatile design, these chairs are ideal for the backyard, sunroom, or even your dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1020-A)
- DB ELECTRICAL NEW Thermostat for Ford New Holland Tractor - 87803664 87800842 (1106-6002)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- WOODARD CM FS Campton SwivelRocker (TV21100)
- Flash Furniture Patio Club Chairs & Chaise Lounges