Shop All Stacking Chairs
Flash Furniture
Black Vinyl Stack Chair with Black Metal Frame
Mfr # NG-ZG10006-BK-BK-GG
Zoro # G907454996
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Metal, Vinyl
- Overall Width 17.5
- Overall Length 22.25
- Weight Capacity 500
- Frame Finish Silver Vein Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NG-ZG10006-BK-BK-GG
- Zoro # G907454996
- UPC # 196861025723
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 17.5 |
Overall Length | 22.25 |
Overall Height | 34.25 |
Details
Material | Foam, Metal, Vinyl |
Color | Black Vinyl/Black Frame |
Weight Capacity | 500 |
Frame Finish | Silver Vein Powder Coat |
Description
Be ready for any event or occasion with the stylish look of this banquet chair ideal for both casual and formal events Built for the commercial industry these dome back banquet chairs have been tested to hold up to 500 pounds static weight With a high seating capacity these stack chairs are perfect for the event rental business brbrThis standout hospitality chair can be used as is and still command attention or be dressed up for formal events by placing a chair cover over it The chair is cushioned with 15 thick CAL 117 fire retardant foam and is covered in a durable, easy to clean vinyl upholstery The sturdy frame with gracefully angled legs is made of 18 gauge steel with a longlasting powder coated finish available in 2 finishes Double support braces reinforce the frame to give it great strength and durability Recommended stack height for this chair is up to 10 chairs high and bumper guards prevent scratches on the frame when stacked Nonmarring floor glides protect your floor by sliding smoothly when you need to move the chair brbrThis multiuse upholstered stack chair is an excellent option for churches, banquet halls, training rooms, hotels, convention centers and schools Add banquet chairs to your home dining table to add a contrasting look in your dining room or kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Contemporary, Modern (I 2382)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- FLASH FURNITURE Advantage Signature Elite Java Church Chair, 20" Wide (PCRCB-106)
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-188-OR-GG)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, Black (RUT-418-BK-GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-161-APC-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- Flash Furniture Seating