Shop All Bar Height Stools
Flash Furniture
Black Vinyl Barstool with Natural Wood Back, PK 2
Mfr # 2-XU-DG6V6BV-NAT-GG
Zoro # G605668374
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Material Foam, Plywood, PVC, Steel, Vinyl
- Capacity 500
- Overall Length 18.75
- Overall Height 43.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG6V6BV-NAT-GG
- Zoro # G605668374
- UPC # 840196378466
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 18.75 |
Overall Height | 43.125 |
Overall Width | 17 |
Details
Finish | Black Powder Coat |
Material | Foam, Plywood, PVC, Steel, Vinyl |
Color | Natural Birch Wood Back/Black Vinyl Seat |
Capacity | 500 |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE 30" Black LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-BK-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- GLOBAL EQUIPMENT Interion Big and Tall Stool With Arms - Fabric - Black (506554)
- Flash Furniture Bar Height Stools