Shop All Adjustable Bar Stools
Flash Furniture
Black Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-3/4"
Mfr # DS-811-BK-GG
Zoro # G3612189
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.75
- Seat Height Range 24" to 32-3/4"
- Weight Capacity 330 lb.
- Material Chrome, Foam, Metal, Plastic, Vinyl
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DS-811-BK-GG
- Zoro # G3612189
- UPC # 847254016742
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 40.75 |
Seat Height Range | 24" to 32-3/4" |
Overall Length | 21.5 |
Overall Width | 21.5 |
Details
Color | Black |
Weight Capacity | 330 lb. |
Material | Chrome, Foam, Metal, Plastic, Vinyl |
Frame Material | Metal |
Finish | Chrome Metal |
Backrest | Orbit-Style Back |
Seat Material | Vinyl |
Weight | 18 |
Capacity | 330 |
Description
Black Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- FLASH FURNITURE Gray Vinyl Barstool (2-CH-82028A-GY-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/4" (DS-8220-BK-GG)
- FLASH FURNITURE Tractor Stool w/Back, Orange/Yellow (LF-215-YELLOW-GG)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- FLASH FURNITURE Gray/White Mid-Back Drafting Chair - Flip-Up Arms (BL-LB-8801X-D-GR-WH-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- Flash Furniture Adjustable Bar Stools