Shop All Adjustable Bar Stools
Flash Furniture
Black Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32"
Mfr # CH-82028A-BK-GG
Zoro # G3612380
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23" to 32"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Diamond Pattern Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-82028A-BK-GG
- Zoro # G3612380
- UPC # 847254065641
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23" to 32" |
Details
Color | Black |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Diamond Pattern Back |
Seat Material | Vinyl |
Description
Black Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/4" (DS-8220-BK-GG)
- FLASH FURNITURE Chair, Trieste, Adj Barstool, Black Fabric (DS-8121A-BLK-F-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE Burgundy Vinyl Barstool, Adj Height (CH-82028A-BURG-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- Flash Furniture Adjustable Bar Stools