Shop All Adjustable Bar Stools
Flash Furniture
Black Vinyl Barstool, Adj Height
Mfr # DS-801B-BK-GG
Zoro # G3612161
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23-1/4" to 32"
- Weight Capacity 330 lb.
- Material Plastic, Chrome, Foam
- Frame Material Metal
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-801B-BK-GG
- Zoro # G3612161
- UPC # 889142056362
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-1/4" to 32" |
Details
Color | Black |
Weight Capacity | 330 lb. |
Material | Plastic, Chrome, Foam |
Frame Material | Metal |
Seat Material | Vinyl |
Item | Black Vinyl Barstool,Adj Height |
Description
Black Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Meadowlark' Canvas Art, 16x24 (ALI15546-C1624GG)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- FLASH FURNITURE Gray Vinyl Barstool (2-CH-82028A-GY-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE Madrid Rose Gold Retro Barstool (CH-181220-RG-GG)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Nav (BR-VDHSO-RT-RC-8582)
- Flash Furniture Adjustable Bar Stools