Shop All Adjustable Bar Stools
Flash Furniture
Black Vinyl Barstool, Adj Height
Mfr # CH-321-BK-GG
Zoro # G3612268
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-321-BK-GG
- Zoro # G3612268
- UPC # 889142049036
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Color | Black Vinyl |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Curved |
Seat Material | Vinyl |
Item | Black Vinyl Barstool,Adj Height |
Description
Black Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX MAINSPREADS Fitted Twin Bedspread, 71x102" (1C75828)
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-WALTB-TR24B-GG)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-TC3-1060-BK-GG)
- AMERIHOME Classic Relaxed Latte Brown Fabric Bar Stool Set, PK2 (BSLTFSET)
- Flash Furniture Adjustable Bar Stools