Shop All Folding Chairs
Flash Furniture
Black Vinyl Banquet Chair, PK2
Mfr # 2-FD-LUX-SIL-BK-V-GG
Zoro # G9887186
product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Black Vinyl Banquet Chair,PK2
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-FD-LUX-SIL-BK-V-GG
- Zoro # G9887186
- UPC # 889142696346
- Country of Origin China
- Category Folding Chairs
Details
Item | Black Vinyl Banquet Chair,PK2 |
Color | Black Vinyl/Silver Vein Frame |
Product Type | Black Vinyl Banquet Chair,PK2 |
Style | Folding Chair |
Description
Black Vinyl Banquet Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- FLASH FURNITURE Folding Chair, Beige Vinyl (HA-MC309AV-BGE-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- FLASH FURNITURE Brown Fabric Banquet Chair (4-NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-GOLDVEIN-3169-GG)
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- Flash Furniture Seating