Shop All Bar Height Stools
Flash Furniture
Black Vinyl Adjustable Barstool with Black Base
Mfr # CH-92023-1-BKBK-GG
Zoro # G505812327
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Capacity 330
- Material Chrome, Foam, Metal, Plastic, Plywood, Vinyl
- Overall Height 44
- Overall Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-92023-1-BKBK-GG
- Zoro # G505812327
- UPC # 840196385143
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 44 |
Overall Length | 19 |
Overall Width | 16 |
Details
Finish | Black Powder Coat |
Capacity | 330 |
Material | Chrome, Foam, Metal, Plastic, Plywood, Vinyl |
Color | Black/Black Frame |
Description
Provide the perfect pop of color and on-trend appeal in your home with this black adjustable barstool. This modern style stool has a gracefully contoured shape and mid-back design that offers the perfect amount of support guests. The armless design brings you closer to your dining table, card table or basement bar.
This dual-use stool gives you two chairs for the price of one. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The pedestal base supports up to 330 lbs. weight capacity to accommodate most users while the black footrest supports your feet and promotes good posture.
Spills and other pesky messes clean up quickly with water and a neutral detergent. To help protect your hard flooring surfacess, the base features an embedded plastic ring. Purchase several of these adjustable stools to ensure you always have plentiful seating for guests.
This dual-use stool gives you two chairs for the price of one. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The pedestal base supports up to 330 lbs. weight capacity to accommodate most users while the black footrest supports your feet and promotes good posture.
Spills and other pesky messes clean up quickly with water and a neutral detergent. To help protect your hard flooring surfacess, the base features an embedded plastic ring. Purchase several of these adjustable stools to ensure you always have plentiful seating for guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- FLASH FURNITURE Gray Vinyl Adjustable Barstool with Black Base (CH-92023-1-GYBK-GG)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE White Vinyl Barstool (2-DS-8101B-WH-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Nturl Wood Sea (XU-DG-6F6B-CIR-BAR-NATW-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- PERFORMANCE TOOL Performance Tool 46277 Mechanics Stool with Drawers - Model No. W85025 (46277)
- Flash Furniture Bar Height Stools