Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Teak Accented Patio Chair with Cushions
Mfr # GM-201027-1S-CH-GG
Zoro # G602694635
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Polypropylene, Steel, Teak
- Overall Length 29.5
- Color Charcoal
- Overall Height 24.5
- Overall Width 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GM-201027-1S-CH-GG
- Zoro # G602694635
- UPC # 889142976066
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 29.5 |
Overall Height | 24.5 |
Overall Width | 32.5 |
Details
Material | Fabric, Foam, Polypropylene, Steel, Teak |
Color | Charcoal |
Weight | 20 |
Capacity | 300 |
Item | Patio Chair |
Description
Enjoy your morning matcha tea or favorite coffee while you watch the sun come up when you purchase this modern indoor/outdoor patio chair. Boasting a black metal frame with teak accented arms as well as included back and seat cushions, everything you need to create a gorgeous seating area is included in the box. The straight frame arms give you a platform to rest your hands while you apply that great new shade of nail polish. Bring along their pet bed and let your four-legged friend relax alongside you in the sunroom or on the deck at home. Provide outdoor seating options for your patrons at your restaurant or deli. Whether used in your home or business, you should never have to worry about the state of your seating. The lightweight aluminum frame is powder coated to withstand the rigors of year-round use however, care should be taken to protect from prolonged periods of wet weather. Sturdy metal screw construction holds up to 300 lbs. of static weight to accommodate most users. With chilly nights on the way, this generously cushioned chair would offer highly supportive seating in the backyard around our 22" round wood-burning firepit. Get comfy in leggings and a sweatshirt and grab your softest blanket then snuggle in around the fire. Assembly of your new patio chair comes together in 30 minutes or less with included materials. Durable fabric cushions are zippered for removal and may be spot cleaned with water and a dry cloth. Fixed plastic floor glides protect your hard flooring surfaces when used indoors. Purchase several of these indoor/outdoor patio chairs or pair them with our modern black aluminum framed loveseat to create a beautiful place to gather together no matter where you are.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 40V MAX* Lithium Sweeper/Vacuum - Battery and Charger Not Included (LSWV36B)
- STENS Primer Bulb Shop Pack 615-804 For Zama 0057030 (615-804)
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 5000 sq ft (056302)
- FIMCO Sprayer Pump 2.4 Gpm (5151087)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Black/Brown Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-BR-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BL-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- MANHATTAN COMFORT Furttuo Steel Rattan Outdoor Rocking Chair with Cushions in Cream (OD-CV017-CR)
- Flash Furniture Patio Club Chairs & Chaise Lounges