Shop All Patio Sofas & Loveseats
Flash Furniture
Black Teak Accented Loveseat with Cushions
Mfr # GM-201027-2S-GY-GG
Zoro # G502694636
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.25
- Material Fabric, Foam, Polypropylene, Steel, Teak
- Color Beige
- Overall Height 24.5
- Overall Width 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-201027-2S-GY-GG
- Zoro # G502694636
- UPC # 889142975441
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Length | 29.25 |
Overall Height | 24.5 |
Overall Width | 56 |
Details
Material | Fabric, Foam, Polypropylene, Steel, Teak |
Color | Beige |
Weight | 36 |
Capacity | 600 |
Description
Enjoy your morning matcha tea or favorite coffee while you watch the sun come up when you purchase this modern indoor/outdoor loveseat. Boasting a black metal frame with teak accented arms as well as included back and seat cushions, everything you need to create a gorgeous seating area is included in the box. The straight frame arms give you a platform to rest your hands while you apply that great new shade of nail polish. Bring along their pet bed and let your four-legged friend relax alongside you in the sunroom or on the deck at home. Provide outdoor seating options for your patrons at your restaurant or deli. Whether used in your home or business, you should never have to worry about the state of your seating. The lightweight aluminum frame is powder coated to withstand the rigors of year-round use however, care should be taken to protect from prolonged periods of wet weather. Sturdy metal screw construction holds up to 600 lbs. of static weight to accommodate most users. With chilly nights on the way, this generously cushioned loveseat would offer highly supportive seating in the backyard around our 22" round wood-burning firepit. Get comfy in leggings and a sweatshirt and grab your softest blanket then snuggle in around the fire. Assembly of your new loveseat comes together in 30 minutes or less with included materials. Durable fabric cushions are zippered for removal and may be spot cleaned with water and a dry cloth. Fixed plastic floor glides protect your hard flooring surfaces when used indoors. Purchase several of these indoor/outdoor loveseats or pair them with our modern black aluminum framed chairs to create a beautiful place to gather together no matter where you are.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Elbow and Nozzle Assortment, Man Sprayers (0610408-P)
- KOHLER D/D Fuel Filter (25 050 21-S)
- BEST GARDEN Aluminum 4-Way Connector Hose Shutoff Manifold (37094)
- ARNOLD Wheelbarrow Inner Tube, For 8 in Rim, 16 x 612 in Tire (490-328-0007)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- DEKO LIVING Outdoor Acacia Wood Patio Bench/Lounge w/ Fold Down Center Table & Side Panels (COP20209)
- Flash Furniture Patio Furniture