Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Side Table and 2 Folding Adirondack Chairs
Mfr # JJ-C14505-2-T14001-BLK-GG
Zoro # G901929773
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350
- Weight 79.9
- Overall Height 37
- Material Polystyrene, Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14505-2-T14001-BLK-GG
- Zoro # G901929773
- UPC # 840196323077
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 37 |
Overall Width | 30.25 |
Overall Length | 34 |
Details
Capacity | 350 |
Weight | 79.9 |
Material | Polystyrene, Stainless Steel |
Color | Black |
Description
Your leisure time just got much more relaxing with this set of 2 all-weather folding Adirondack chairs and matching accent table. The classic design of this Adirondack seating set has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold these lounge chairs makes it infinitely easier to transport this seating group and also makes storage a breeze. These poly resin loungers have an extra wide back which allows space for decorative pillows or cushions and a slanted seat that encourages you to recline. The matching patio accent table will hold drinks, snacks, or your favorite book. This indoor/outdoor seating group boasts a faux wood look and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments. Unlike traditional wood furniture, there is no back breaking sanding, painting, or sealing and this low maintenance conversation set won't rot, peel, or splinter. Best of all, this Adirondack patio table and chair set can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather Adirondack deck seating beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER BRAND Japanese Beetle Trap (70102)
- MTD Worm-Shaft (717-3320)
- GILMOUR HOSE FLEXOGEN 3/4""X75' (843751-1002)
- HYPRO Hypro Boom X Tender Spray Nozzles (XT020)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats (XU-DG-HW6036-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- INVERNADERO Celina 5 Position Outdoor-Furniture Folding Arm Chair (IN2576384)
- Flash Furniture Outdoor Chairs