Shop All Patio Sofas & Loveseats
Flash Furniture
Black Sectional with Storage & Charcoal Cushions
Mfr # GM-201108-SEC-CH-GG
Zoro # G703614648
product price: $824.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$824.99
Free 30-Day Returns
Key Features
- Overall Height 26.5
- Color Charcoal
- Overall Length 85.25
- Weight 102
- Overall Width 85.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-201108-SEC-CH-GG
- Zoro # G703614648
- UPC # 889142976080
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Height | 26.5 |
Overall Length | 85.25 |
Overall Width | 85.25 |
Details
Color | Charcoal |
Weight | 102 |
Capacity | 1300 |
Material | Fabric, Foam, Polypropylene, Steel |
Description
Entertain friends and family on the deck or patio and meet outdoors with clients in upmarket style when you purchase this stylish sectional. Boasting a black metal frame with included charcoal back and seat cushions as well as storage pockets, everything you need for ultimate relaxation is in the box. This upholstered all-weather lounge sectional with storage will add sophisticated comfort to any residential or commercial atmosphere. Whether you're taking a break from a long day or having after work drinks with your business partners, this comfortable 5 seat sofa offers enduring materials. A powder coated 18 gauge steel frame is weather-resistant to withstand the rigors of year-round use however, care should be taken to protect from prolonged periods of wet weather. Sturdy metal screw reinforcements allow this sectional to hold up to 1300 lbs. of static weight to accommodate most users. Storage pockets on both sides of this multipurpose sectional allow you to keep remote controls, reading glasses, or informational pamphlets within reach. Assemble your new sectional in an hour or less with included materials. Durable fabric cushions are zippered for removal and may be spot cleaned with water and a dry cloth. Fixed plastic floor glides protect your hard flooring surfaces when used indoors. Purchase our matching steel framed chairs and loveseats to hold staff meetings or a relaxed space for the whole family to gather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Poultry Netting, 20 ga., 2", 72"x150 ft. (308498B)
- ECHO String Trimmer Head, .095 In. Dia (21560056)
- JUMBL Dog Barrier for SUV's, Cars & Vehicles, Heavy-Duty - Adjustable Pet Barrier, Universal Fit (JUMDBAR)
- ZORO SELECT Cooler, Wire Rack (4AAN7)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- DEKO LIVING Outdoor Acacia Wood Patio Bench/Lounge w/ Fold Down Center Table & Side Panels (COP20209)
- Flash Furniture Outdoor Chairs