Shop All Folding Chairs
Flash Furniture
Black Resin Folding Chair
Mfr # 2-LE-L-1-BLACK-GG
Zoro # G2789073
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Black Resin Folding Chair,PK2
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-LE-L-1-BLACK-GG
- Zoro # G2789073
- UPC # 889142652465
- Country of Origin China
- Category Folding Chairs
Details
Item | Black Resin Folding Chair,PK2 |
Color | Black |
Product Type | Black Resin Folding Chair,PK2 |
Style | Folding Chair |
Description
Black Resin Folding Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- FLASH FURNITURE Burgundy Fabric Folding Chair (4-AW-MC320AF-BG-GG)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- FLASH FURNITURE Black School House Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- FLASH FURNITURE Beige Fabric Folding Chair (2-HA-MC309AF-BGE-GG)
- FLASH FURNITURE Navy Fabric Folding Chair (4-AW-MC320AF-NVY-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-1-SILVERVEIN-BY-GG)
- Flash Furniture Folding Chairs