Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Poly Resin Side Table & 2 Rocking Chairs
Mfr # JJ-C14703-2-T14001-BK-GG
Zoro # G202677397
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene, Stainless Steel
- Overall Height 42
- Overall Width 25.625
- Overall Length 35
- Weight 78.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14703-2-T14001-BK-GG
- Zoro # G202677397
- UPC # 840196323114
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 42 |
Overall Width | 25.625 |
Overall Length | 35 |
Details
Material | Polystyrene, Stainless Steel |
Color | Black |
Weight | 78.9 |
Capacity | 225 |
Description
Enjoy the view from your front porch or back deck with this set of 2 poly resin rocking chairs with an included accent table. The design of this seating set is a timeless classic and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. No matter where you choose to spend your free time comfort is essential. These rockers have a full-back design for full support while the sloping runners provide a smooth rocking motion for full relaxation. The handy slatted top side table holds your drinks, snacks or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting or sealing and this low maintenance table and 2 chair set won't rot, peel or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather indoor/outdoor seating set beckons you to unwind and let go of the day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Bracket Plant Swivel Blk 10In (GB0203L)
- GONZO NATURAL MAGIC ANIMAL TRAP FOR GOPHERS (5001)
- OREGON Edger Blade (40-139)
- CHAPIN Chapin 80 Lb. Capacity Rock Salt & Ice Melt Spreader - With Baffles, Gate & Rain Cover (81008A)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE 2 PK Navy Poly Resin Adirondack Rocking Chairs (JJ-C14705-WH-2-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges