Shop All Sofas & Love Seats
Flash Furniture
Black Poly Resin Loveseat-Charcoal Cushions
Mfr # JJ-C14022-BK-GG
Zoro # G006006560
original price:
$578.01
10% off
new price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 90
- Overall Width 54
- Overall Height 32.5
- Material Fabric, Polypropylene, Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14022-BK-GG
- Zoro # G006006560
- UPC # 840196385129
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Width | 54 |
Overall Height | 32.5 |
Details
Weight | 90 |
Material | Fabric, Polypropylene, Polystyrene |
Color | Black/Charcoal |
Description
Give a fresh new take to any indoor or outdoor space with this modern Adirondack style deep seat loveseat with cushions. The streamlined back and arms give this 2 seat chair a sleek profile that will complement any decor while the foam filled cushions keep you comfy and cozy. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 300 pounds per seat. Stainless steel hardware securely fastens this sofa together and is rust-resistant for long-lasting performance. This adirondack style loveseat won't rot, chip, or peel and can be easily cleaned with water and a neutral detergent and the cushions wipe clean with a damp cloth. Pair this perch with other items from our collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Cream (IS-IT2231-LC-CRM-GG)
- FLASH FURNITURE Taupe Faux Linen Sofa with Wooden Legs (IS-VS100-BR-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Gray (IS-IT2231-LC-GRY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Gray (IS-IT2231-MC-GRY-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- Flash Furniture Sofas & Love Seats