Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Poly Resin Deep Chair-Charcoal Cushions
Mfr # JJ-C14021-BK-GG
Zoro # G406006559
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Polypropylene, Polystyrene
- Overall Width 29.5
- Weight 45
- Overall Length 34
- Overall Height 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14021-BK-GG
- Zoro # G406006559
- UPC # 840196385112
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.5 |
Overall Length | 34 |
Overall Height | 32.5 |
Details
Material | Fabric, Polypropylene, Polystyrene |
Weight | 45 |
Capacity | 300 |
Color | Black/Charcoal |
Description
Give a fresh new take to any indoor or outdoor space with this modern Adirondack style deep seat club chair with cushions. The streamlined back and arms give this patio chair a sleek profile that will complement any decor while the foam filled cushions keep you comfy and cozy. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 300 pounds. Stainless steel hardware securely fastens this chair together and is rust-resistant for long-lasting performance. This adirondack style lounge chair won't rot, chip, or peel and can be easily cleaned with water and a neutral detergent and the cushions wipe clean with a damp cloth. Pair this chair with other items from our collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Transmission Filter 120-738 For Exmark 109-3321 (120-738)
- RAZOR-BACK Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 29 in L Silver Steel Handle (163105000GR)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (22-280)
- YARD BUTLER Core Aerator, 36.5"x 8.75"x1.75" (ID-6C)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE 2 Pack Navy Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-NV-GG)
- FLASH FURNITURE Red Adirondack Patio Chairs with Cupholder, 4PK (4-LE-HMP-1045-10-RD-GG)
- Flash Furniture Outdoor Chairs