Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black Poly Resin Adirondack Style Rocking Chair
Mfr # JJ-C14705-BK-GG
Zoro # G004399411
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.75
- Overall Width 29.5
- Capacity 350
- Color Black
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14705-BK-GG
- Zoro # G004399411
- UPC # 840196338286
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 37.75 |
Overall Width | 29.5 |
Overall Height | 39.5 |
Details
Capacity | 350 |
Color | Black |
Material | Polystyrene |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this commercial grade rocking adirondack chair. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 48V iON+ 2.0-Ah 16-In. Cordless Chain Saw (2 x 24V 2.0Ah), w/Batteries, Charger (24V-X2-CS16)
- BRIGGS & STRATTON Air Filter (499486S)
- CORONA TOOLS Corona 24in. Anvil Pruner Loppers With Fiberglass Handle FL3420 (FL3420)
- DAYTON Pool/Spa Filter, Cartridge, 38 3/4 Hi (4VMN7)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- FLASH FURNITURE Paladin Black Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-BKBK-GG)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chaise Lounge Cushion, Heather Henna (62-056-HHENNA-EC)
- Flash Furniture Patio Club Chairs & Chaise Lounges