Shop All Patio Dining Tables
Flash Furniture
Black Poly Resin Adirondack Coffee Table
Mfr # JJ-T14022-BK-GG
Zoro # G406006245
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-T14022-BK-GG
- Zoro # G406006245
- UPC # 840196385105
- Country of Origin China
- Category Patio Dining Tables
Description
Give your outdoor seating a cohesive look while adding much needed storage with the classic look of this 2 tiered adirondack style poly resin coffee table. Constructed from weather-resistant polystyrene, this indoor/outdoor table is more durable than plastic and won't chip, splinter or peel but is lightweight and easily portable to change up your design. Stainless steel hardware securely joins all pieces of this poly resin table allowing it to hold up to 200 lbs. static weight capacity. Exemplary weather resistance and a slatted design that aids water drainage make this patio furniture table an ideal piece for your deck, patio, or poolside to hold drinks, snacks, or your latest read with ease. Assembly takes less than 10 minutes for your convenience. Pair this poly resin patio table with other pieces in our collection for the complete set up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hoes Seymour Grub (42805)
- GALLAGHER S40 Solr Energizer 25Mi (G345404)
- GOFIT Vinyl Sweat Suit (2X/3X) (GF-TTS-2X/3X)
- SNOW CANDY 34 x 43 in. Husky Snow Tube (SC3110HSK)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- Flash Furniture Patio Furniture