Shop All Folding Chairs
Flash Furniture
Black Plastic Tablet Arm Chair
Mfr # 5-RUT-EO1-01-PAD-LTAB-GG
Zoro # G2798916
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Tablet Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-EO1-01-PAD-LTAB-GG
- Zoro # G2798916
- UPC # 889142019350
- Country of Origin China
- Category Folding Chairs
Details
Item | Black Plastic Tablet Arm Chair,PK5 |
Color | Black |
Style | Tablet Chair |
Description
Black Plastic Tablet Arm Chair,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- OIF Leather Task Chair (0280)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- FLASH FURNITURE Impulsive Purple Folding Chair (4-HF3-PUR-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- FLASH FURNITURE Navy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-NY-VY-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair, PK2 (2-FD-LUX-SIL-BK-V-GG)
- FLASH FURNITURE Gold Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GO-GG)
- Flash Furniture Seating