Shop All Stacking Chairs
Flash Furniture
Black Plastic Stack Chair with Steel Sled Base
Mfr # RUT-NC499A-BK-GG
Zoro # G005668387
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Steel
- Overall Height 31.75
- Overall Length 20.5
- Weight Capacity 661
- Overall Width 18.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-NC499A-BK-GG
- Zoro # G005668387
- UPC # 840196398273
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 31.75 |
Overall Length | 20.5 |
Overall Width | 18.75 |
Details
Material | Polypropylene, Steel |
Weight Capacity | 661 |
Color | Black |
Frame Finish | Black Powder Coat |
Style | Stacking Chair |
Description
Upgrade the seating for guests in your training room, reception, office space, event center, or dining room with this commercial grade stacking chair. The roomy wide frame, ergonomic contoured design, and built-in lumbar support provides superior comfort during lectures or marathon game nights. The armless silhouette allows these chairs to fully tuck under tables to free up floor space when not in use.
Seating that adapts to all body types is particularly important in commercial venues. The perforated plastic back and seat provides airflow to keep you cool and the 15 gauge reinforced steel sled base holds up to 660 lbs. static weight. Fixed anti-tip plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage, transport, or floor maintenance.
With no assembly required and easy cleaning with a damp cloth, this stackable chair is ideal for large groups or as extra seating in the home. Available in black, navy, or gray, you're sure to find the perfect match for your decor.
Seating that adapts to all body types is particularly important in commercial venues. The perforated plastic back and seat provides airflow to keep you cool and the 15 gauge reinforced steel sled base holds up to 660 lbs. static weight. Fixed anti-tip plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage, transport, or floor maintenance.
With no assembly required and easy cleaning with a damp cloth, this stackable chair is ideal for large groups or as extra seating in the home. Available in black, navy, or gray, you're sure to find the perfect match for your decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- ENERPAC Bed Lift Kit (C215900K)
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- FLASH FURNITURE Red Metal Stack Chair (CH-31230-RED-WD-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 16" (RUT-16-BK-CHR-GG)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- FLASH FURNITURE Black Plastic Stack Chair with Lumbar Support (RUT-NC618-BK-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GN-GG)
- FLASH FURNITURE Advantage Black Student Stack School Chair, 14" (ADV-SSC-14BLK)
- Flash Furniture Seating