Shop All Stacking Chairs
Flash Furniture
Black Plastic Stack Chair with Steel Sled Base, PK 5
Mfr # 5-RUT-NC499A-BK-GG
Zoro # G205668347
product price: $306.99
/pk 5, $61.40/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31.75
- Material Polypropylene, Steel
- Overall Length 20.5
- Overall Width 18.75
- Weight Capacity 661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-NC499A-BK-GG
- Zoro # G205668347
- UPC # 196861036521
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 31.75 |
Overall Length | 20.5 |
Overall Width | 18.75 |
Details
Material | Polypropylene, Steel |
Color | Black |
Weight Capacity | 661 |
Frame Finish | Black Powder Coat |
Style | Stacking Chair |
Description
Upgrade the seating for guests in your training room, reception, office space, event center, or dining room with this set of 5 commercial grade stacking chairs. The roomy wide frame, ergonomic contoured design, and built-in lumbar support provides superior comfort during lectures or marathon game nights. The armless silhouette allows these chairs to fully tuck under tables to free up floor space when not in use.
Seating that adapts to all body types is particularly important in commercial venues. The perforated plastic back and seat provides airflow to keep you cool and the 18 gauge reinforced steel sled base holds up to 660 lbs. static weight. Fixed anti-tip plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage, transport, or floor maintenance.
With no assembly required and easy cleaning with a damp cloth, these stackable chairs are ideal for large groups or as extra seating in the home. Available in black, navy, or gray, you're sure to find the perfect match for your decor.
Seating that adapts to all body types is particularly important in commercial venues. The perforated plastic back and seat provides airflow to keep you cool and the 18 gauge reinforced steel sled base holds up to 660 lbs. static weight. Fixed anti-tip plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage, transport, or floor maintenance.
With no assembly required and easy cleaning with a damp cloth, these stackable chairs are ideal for large groups or as extra seating in the home. Available in black, navy, or gray, you're sure to find the perfect match for your decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- FLASH FURNITURE Navy Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-NAVY-GG)
- FLASH FURNITURE Black French Bistro Stacking Chair (SDA-AD642107-BK-NAT-GG)
- FLASH FURNITURE Heavy Duty Black Vinyl Stack Chair (XU-60153-BK-VYL-GG)
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- ATLAS COMMERCIAL PRODUCTS Stainless Steel Ava Dining Chair, Gold (AVA41G)
- Flash Furniture Seating