Shop All Folding Chairs
Flash Furniture
Black Plastic Folding Chair
Mfr # DAD-YCD-50-GG
Zoro # G3611857
product price: $57.85
/ea
Sold in multiples of 2 for $115.70
$115.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Polypropylene
- Frame Color Charcoal
- Back Material Polypropylene
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCD-50-GG
- Zoro # G3611857
- UPC # 847254007542
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Width | 16.50" |
Seat Depth | 16.34" |
Back Width | 17.50" |
Back Height | 17" |
Details
Item | Black Plastic Folding Chair |
Seat Color | Black |
Seat Material | Polypropylene |
Frame Color | Charcoal |
Back Material | Polypropylene |
Frame Material | Tubular Steel |
Back Color | Black |
Features | Non-marring Floor Glide, Heavy Duty |
Application | Outdoor, Commercial, Indoor |
Color | Black |
Product Type | Black Plastic Folding Chair |
Style | Folding Chair |
Description
Black Plastic Folding Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-50-WH-GG)
- FLASH FURNITURE Black ''X'' Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-6FOBXBK-BLKV-GG)
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-50-WH-GG)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-BAS-GG)
- FLASH FURNITURE HERCULES PREMIUM Series Black Resin Stacking Chiavari Chair (2-LE-BLACK-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair (5-RUT-D01-BK-GG)
- FLASH FURNITURE Silver Slat Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-60401-BLKV-GG)
- Flash Furniture Seating