Shop All Folding Chairs
Flash Furniture
Black Plastic Folding Chair
Mfr # 2-LE-L-4-BK-GG
Zoro # G2789143
product price: $46.29
/pk 2, $23.15/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Plastic
- Frame Color Black
- Back Material Plastic
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-L-4-BK-GG
- Zoro # G2789143
- UPC # 889142652229
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Height | 18 in |
Back Width | 17 1/2 in |
Overall Width | 17 1/2 in |
Seat Width | 15 1/2 in |
Overall Depth | 21 1/4 in |
Seat Depth | 15 3/4 in |
Back Height | 18 3/4 in |
Overall Height | 35 in |
Details
Item | Black Plastic Folding Chair,PK2 |
Seat Color | Black |
Seat Material | Plastic |
Frame Color | Black |
Back Material | Plastic |
Arm Style | No Arm |
Frame Material | Metal |
Weight Capacity | 650 lb |
Assembled/Unassembled | Assembled |
Back Color | Black |
Cushion Thickness | Not Padded |
Features | Non-Marring Floor Caps |
Caster Type | None |
Color | Black |
Style | Folding Chair |
Description
Black Plastic Folding Chair,PK2, Overall Height 35 in, Overall Width 17 1/2 in, Overall Depth 21 1/4 in, Seat Height 18 in, Seat Width 15 1/2 in, Seat Depth 15 3/4 in, Back Height 18 3/4 in, Back Width 17 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Metal, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 650 lb, Caster Type None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Knotty Pine (3003P)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- TRADEMARK FINE ART Martin Henson 'Sea Storm I' Canvas Art, 35x47 (WAG05846-C3547GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (2-X-62111-BAM-GG)
- FLASH FURNITURE Kids Folding Chair, Blue (Y-KID-BL-GG)
- FLASH FURNITURE Folding Chair, Bamboo (X-62111-BAM-GG)
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-HF-C01-SV-E26-BK-GG)
- Flash Furniture Seating