Shop All Patio Dining Chairs & Stools
Flash Furniture
Black PE Rattan Wicker Patio Dining Chair
Mfr # TT-TT02-BK-GG
Zoro # G108389417
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene, Steel
- Width 23.5 in
- Height 34.5 in
- Length 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TT-TT02-BK-GG
- Zoro # G108389417
- UPC # 196861043499
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5 in |
Height | 34.5 in |
Length | 22.75 in |
Details
Color | Black |
Material | Polyethylene, Steel |
Weight Capacity | 300 |
Weight | 10 |
Description
Curate an upmarket look at a budget friendly price in your home or business with this stacking patio chair. Featuring a comfortably contoured, all weather PE rattan wicker seat with integrated arms, this outdoor dining chair invites you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, this comfy patio chair, available in multiple colors, is a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 75 Replacement Pool Filter Compatible PWWCT75/FC-1255 (WP.WWY1255)
- WAKEMAN Picnic Blanket with Foam Padding - Waterproof and Foldable Mat for Camping by Red Plaid (75-CMP1101)
- STENS Air Filter 102-600 For John Deere At20728 (102-600)
- TOMAHAWK POWER 2 Stroke Carburetor Spare Part for TGS30 Broadcast Granular Spreader (TGS30-CARB)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Wht (LE-HMP-158-2037-WHT-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- Flash Furniture Patio Dining Chairs & Stools