Shop All Patio Dining Chairs & Stools
Flash Furniture
Black PE Rattan Wicker Patio Dining Chair, 4PK
Mfr # 4-TT-TT02-BK-GG
Zoro # G208389379
product price: $389.99
/pk 4, $97.50/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene, Steel
- Width 23.5 in
- Height 34.5 in
- Weight 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TT-TT02-BK-GG
- Zoro # G208389379
- UPC # 196861043550
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5 in |
Height | 34.5 in |
Length | 22.75 in |
Details
Color | Black |
Material | Polyethylene, Steel |
Weight | 40 |
Weight Capacity | 300 |
Description
Curate an upmarket look at a budget friendly price in your home or business with this set of 4 stacking patio chairs. Featuring comfortably contoured, all weather PE rattan wicker seats with integrated arms, these outdoor dining chairs invite you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight per chair. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, these comfy patio chairs, available in multiple colors, are a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Leather Scabbard for 16" Hand Saw (HS-16SL)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X30)
- BRIGGS & STRATTON Muffler Guard (593953)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Bright Green, PK2 (2-XU-STA-BGR-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack White Metal Indoor-Outdoor Chair (2-CH-61200-18-WH-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- Flash Furniture Patio Dining Chairs & Stools