Shop All Desk Chairs
Flash Furniture
Black Patterned Fabric Swivel Drafting Chair
Mfr # BT-659-BLK-GG
Zoro # G3610113
original price:
$180.08
27% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Backrest Mid, Contoured Back
- Caster Type Dual Wheel
- Material Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene
- Series Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-659-BLK-GG
- Zoro # G3610113
- UPC # 847254004886
- Country of Origin China
- Category Desk Chairs
Dimensions
Height | 47.75 |
Length | 25 |
Overall Height | 42-3/4" |
Overall Depth | 20" |
Width | 25 |
Details
Seat Material | Fabric |
Backrest | Mid, Contoured Back |
Caster Type | Dual Wheel |
Color | Black Patterned |
Item | Drafting Chair |
Material | Fabric, Foam, Metal, Plastic, Plywood, Polyester, Polypropylene |
Series | Contemporary |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Finish | Black Metal |
Capacity | 250 |
Style | Drafting Chair |
Description
Black Fabric Draft Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- SAFAVIEH Blossom Hand Tufted Runner Rug, Navy and Multicolor - 2 ft.-3 in. x 8 ft. (BLM402A-28)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-3/4" to 21" Height, Fixed Arms, Black (BT-9875H-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- Flash Furniture Seating