Shop All Patio Dining Tables
Flash Furniture
Black Patio Table with Poly Resin Slatted Top
Mfr # SB-A268T-BK-GG
Zoro # G206602746
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.5
- Height 28.75
- Weight 35
- Color Black
- Width 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SB-A268T-BK-GG
- Zoro # G206602746
- UPC # 840196352350
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 31.5 |
Height | 28.75 |
Width | 31.5 |
Details
Weight | 35 |
Color | Black |
Material | Polypropylene, Polystyrene, Steel |
Capacity | 200 |
Description
Complete an indoor or outdoor oasis in your home or business with this commercial grade steel framed patio table with a poly resin slatted top. This dining table comfortably seats up to 4 adults and coordinates perfectly with almost any seating. The steel frame of this all-weather table will not rust and boasts fixed floor glide to prevent damage to indoor flooring surfaces. The slatted top won't rot, chip, or peel making it ideal for year-round use at your bistro, hotel pool, or on the deck at home. Assembly takes less than 10 minutes with the included tools and instructions and cleanup is quick and easy with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Clear Screw-On Seed Tray - Fits All Feeders (SEBQSBFTRAY)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- BLACK FLAG 40W White Light Bug Zapper Replacement Bulb (BB-40WHT)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk (TLH-SC-094L-BLK-GG)
- Flash Furniture Outdoor Tables