Shop All Patio Dining Chairs & Stools
Flash Furniture
Black Patio Chairs with Cream Cushions, PK 2
Mfr # 2-TW-3WBE073-CU01CR-BK-GG
Zoro # G505668382
product price: $212.99
/pk 2, $106.50/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Cream
- Material Fabric, Foam, Polyester, Steel, Wicker
- Width 26
- Height 36.5
- Weight Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-TW-3WBE073-CU01CR-BK-GG
- Zoro # G505668382
- UPC # 196861026461
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 26 |
Height | 36.5 |
Length | 24 |
Details
Color | Black/Cream |
Material | Fabric, Foam, Polyester, Steel, Wicker |
Weight Capacity | 350 |
Weight | 22.4 |
Description
Take a much needed break from your busy life in superior comfort with this set of 2 PE wicker patio chairs featuring tie-on padded seat cushions. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders to help you unwind. Complementary cushions boast breathable, water resistant, polyester fabric covers over a 1.25" thick foam core and shoestring ties to keep the cushions in place.
Constructed from premium fade and weather-resistant materials, these patio chairs with cushions are made to withstand the elements and are just as stylish at the dining room table as they are on the deck. Powder coated steel frames, wrapped in polyethylene wicker, hold up to 350 lbs. static weight and all pieces easily wipe clean with a damp cloth. Zippered removable cushion covers may be hand washed and air dried for a deeper clean.
With no assembly required and a go-anywhere design, these chairs neatly stack up to 4 high for storage or transport and are ideal for the backyard, sunroom, or front porch.
Constructed from premium fade and weather-resistant materials, these patio chairs with cushions are made to withstand the elements and are just as stylish at the dining room table as they are on the deck. Powder coated steel frames, wrapped in polyethylene wicker, hold up to 350 lbs. static weight and all pieces easily wipe clean with a damp cloth. Zippered removable cushion covers may be hand washed and air dried for a deeper clean.
With no assembly required and a go-anywhere design, these chairs neatly stack up to 4 high for storage or transport and are ideal for the backyard, sunroom, or front porch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING REPLACEMENT LENS (383-25C)
- CAMCO SINK MAT RV & MARINE 10 X 11-3/4IN, BLACK (43721)
- BILLY GOAT Vanguard Engine, Power Rake (PR551V)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Wht (LE-HMP-158-2037-WHT-GG)
- Flash Furniture Patio Dining Chairs & Stools