Flash Furniture

Black Mobile Desk Chair - 360° Tablet Rotation


product price: $238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

In today's world, students are more likely to work from laptops and tablets than with pencil and paper, mobile workstations can have a substantial impact on how they learn. A mobile desk chair is perfect for the 21st-century style of remote learning and collaborative classroom environments. The tablet arm provides ample work surface for a tablet or laptop and rotates 360 degrees for multi-position use. The seat swivels independently of the bottom to reach multiple surfaces without strain. Keep their work surface free of clutter and ensure each student has what they need by storing personal belongings in the built-in cubby under the seat that will hold up to 22 pounds. Recommended for 7th-grade students and up, this versatile chair has an ultra strong iron frame and will support up to 265 lbs. weight capacity. The ventilated back and seat will provide airflow to promote a better learning environment. Six heavy-duty casters and the built-in handle on the back allow this tablet armchair to smoothly move from individual to group projects, homeschool areas, and living room to dining room or kitchen with minimal effort. Chair assembles within 30 minutes with the included tools for quick setup and use. Spills clean up with a water based cleaner to keep busy classrooms moving smoothly. This multi-use mobile desk chair is ideal for classroom or distance learning and students will love having their own space that can go where they go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.