Shop All Mouse Pads & Wrist Rests
Flash Furniture
Black Micro Weave Anti-Slip Full Desktop Mouse Pad
Mfr # NAN-GM1031-BK-GG
Zoro # G405812335
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Rubber
- Length 23.75
- Height 0.125
- Width 45.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-GM1031-BK-GG
- Zoro # G405812335
- UPC # 840196386560
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 23.75 |
Height | 0.125 |
Width | 45.75 |
Details
Color | Black |
Material | Fabric, Rubber |
Description
Move your mouse anywhere you need it smoothly and quickly with this extra large mouse pad that covers your entire desktop. Large enough to fit a regular or gaming mouse, full size keyboard, and other desk items, this mega size mouse pad is ideal for your gaming or work space.
Boasting a micro weave cloth surface cover that strikes the perfect balance between glide and control and a non-slip rubber base that keeps this extended mousepad in place, your days of using a standard mouse pad are over. This pad was designed with custom cutouts to fit our gaming desk with cup holder and headphone hook, and monitor/smartphone stand and boasts dual wire management holes. Easy to wipe clean and great for preventing damage to your desktop, this oversized desk pad will make you wonder how you ever did without it.
Boasting a micro weave cloth surface cover that strikes the perfect balance between glide and control and a non-slip rubber base that keeps this extended mousepad in place, your days of using a standard mouse pad are over. This pad was designed with custom cutouts to fit our gaming desk with cup holder and headphone hook, and monitor/smartphone stand and boasts dual wire management holes. Easy to wipe clean and great for preventing damage to your desktop, this oversized desk pad will make you wonder how you ever did without it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Adventure Power YTZ10S (MAX3969985)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- FLASH FURNITURE Black Micro Weave Anti-Slip Full Desktop Mouse Pad (NAN-GM1030-BK-GG)
- CAROLINES TREASURES Wedding Bouquet Mouse Pad, Hot Pad or Trivet (APH4070MP)
- SKILLEDPOWER Golden Retriever Thanksgiving Mouse Pad; Hot Pad or Trivet (SK720235)
- FELLOWES Wrist Rest, Black (9178201)
- ADESSO PUBLISHING Adesso Truform Memory Foam Keyboard Wrist Rest, Ergonomic And Anti (TRUFORMP300)
- SKILLEDPOWER Red Hibiscus by Malenda Trick Mouse Pad; Hot Pad or Trivet (SK733116)
- FELLOWES Mouse Pad, Blue (58021)
- Flash Furniture Mouse Pads & Wrist Rests