Shop All Coffee Tables
Flash Furniture
Black Metal Table, 31.5SQ
Mfr # ET-CT002-1-BK-GG
Zoro # G3607587
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT002-1-BK-GG
- Zoro # G3607587
- UPC # 889142025962
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 29.5" |
Depth | 31-1/2" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | metal |
Type | Indoor-Outdoor Table |
Color | Black |
Description
Black Metal Table,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPN)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- FLASH FURNITURE Round Glass Coffee Table with Matte Black Frame (NAN-JN-21750CT-BK-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- FLASH FURNITURE Driftwood 2 Shelf Modern Wood & Metal Coffee Table (NAN-JH-17163-GG)
- FLASH FURNITURE Hampstead Collection Coffee and End Table Set - White Marbled Laminate Top & Brushed Gold Crisscross Frame, 3 Piece Table Set (NAN-CEK-1787-MRBL-GG)
- FLASH FURNITURE Rustic Oak Coffee Table with Black Metal Accents (ZG-037-OAK-GG)
- FLASH FURNITURE Seneca Light Gray Faux Rattan Coffee Table (DAD-SF2-T-GG)
- SAUDER Summit Station Lift Top Coffee Tab Gloak , Top lifts up and forward to create versatile work surface (431997)
- Flash Furniture Coffee Tables