Shop All Breakroom & Cafeteria Tables
Flash Furniture
Black Metal Set, 30RD
Mfr # CH-51090TH-4-18VRT-BK-GG
Zoro # G3606403
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Table: 30"; Chair: 15-1/2"
- Overall Height 29-1/2"
- Overall Depth 30"
- Back Color Black
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090TH-4-18VRT-BK-GG
- Zoro # G3606403
- UPC # 889142081272
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | Table: 30"; Chair: 15-1/2" |
Overall Height | 29-1/2" |
Overall Depth | 30" |
Details
Item | Table and Chair Set |
Back Color | Black |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Color | Black |
Series | Industrial |
Weight Capacity | 500 lb. |
Material | Back, Seat, Table Top: Metal; Glide: Rubber |
Description
Black Metal Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5938Q)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090TH-4-18VRT-SIL-GG)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090-29-BQ-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- FLASH FURNITURE Glenbrook 30in. Round Table Top w/White or Gray Reversible Laminate Top (XU-RD-30-WHGY-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1031-GG)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- Flash Furniture Breakroom & Cafeteria Tables