Shop All Breakroom & Cafeteria Tables
Flash Furniture
Black Metal Set, 30RD
Mfr # CH-51090TH-4-18CAFE-BK-GG
Zoro # G3606342
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Table: 30"; Chair: 18"
- Overall Height 29-1/2"
- Overall Depth 30"
- Back Color Black
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090TH-4-18CAFE-BK-GG
- Zoro # G3606342
- UPC # 889142081999
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | Table: 30"; Chair: 18" |
Overall Height | 29-1/2" |
Overall Depth | 30" |
Details
Item | Table and Chair Set |
Back Color | Black |
Back Material | Plastic |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Color | Black |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat, Table Top: Metal; Glide: Rubber |
Description
Black Metal Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Full Size Daybed (156-9453)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 30", 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-MAHTB-TR18-GG)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1032-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 24"x30", 24" W, 30" L, 31.125" H, Laminate Top (XU-WALTB-2430-TR18-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090TH-2-18VRT-BQ-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Green (CH-51090-29-GN-GG)
- FLASH FURNITURE Round Natural Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-NATTB-TR24B-GG)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- Flash Furniture Breakroom & Cafeteria Tables