Shop All Breakroom & Cafeteria Tables
Flash Furniture
Black Metal Set, 30RD
Mfr # CH-51090TH-4-18ARM-BK-GG
Zoro # G3606412
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Integrated
- Width Table: 30"; Chair: 21-1/2"
- Overall Height 29-1/2"
- Overall Depth 30"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090TH-4-18ARM-BK-GG
- Zoro # G3606412
- UPC # 889142082712
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | Table: 30"; Chair: 21-1/2" |
Overall Height | 29-1/2" |
Overall Depth | 30" |
Details
Item | Table and Chair Set |
Arm Style | Integrated |
Back Color | Black |
Frame Material | Metal |
Back Material | Plastic |
Backrest | Curved Back with Vertical Slat |
Color | Black |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat, Table Top: Metal; Glide: Rubber |
Description
Black Metal Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Square CaféWorks™ Table, Gray - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65617)
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- ALCO Arm Rest, Removable, Desk Length, PR (70045)
- FLASH FURNITURE Round Natural Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-42-NATTB-TR24-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18VRT-BK-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0003-GG)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Black (XU-RD-30-BLKTB-T2222-GG)
- KEE/ZENG Square Maple Table/4 Black Chairs, Square, 36", 36" W, 29" H, Maple (TB3636PLBPBK44BK)
- Flash Furniture Breakroom & Cafeteria Tables