Shop All Task Chairs
Flash Furniture
Black Mesh Swivel Ergonomic Task Chairs, 5PK
Mfr # 5-BL-X-5M-BK-GG
Zoro # G106427838
product price: $797.99
/pk 5, $159.60/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-BL-X-5M-BK-GG
- Zoro # G106427838
- UPC # 196861044243
- Country of Origin China
- Category Task Chairs
Description
Invest wisely in the most important part of your business, your employees and yourself. This set of 5 mesh desk chairs provide exceptional support to the hard-working professionals in your office.
Discomfort can play a major role in disrupting productivity among your staff. This ergonomic mesh back office chair features transparent, breathable mesh across the back allowing air to circulate to keep you cool. Built-in lumbar support improves your posture and helps prevent back strain and muscle fatigue. Padded flip-up armrests relieves pressure from your shoulders and neck and rotate 90 degrees out of the way so you can move this office mesh chair closer to your desk. The contoured seat is padded with 3" of molded foam and covered with black mesh upholstery.
A uniform look can be an asset in the office but your workforce comes in all shapes and sizes so customization is an essential factor when purchasing the perfect mesh office chair. 360 degree swivel capability paired with dual wheel casters allows access to multiple work surfaces without strain. The pneumatic seat height adjustment lever allows the seat to raise and lower to each individual's needs. Turn the tilt tension adjustment knob to increase or decrease the amount of force needed to rock or recline. Don't worry about spills from your morning coffee or the lunch you ate at your desk, these mesh office chairs with lumbar support clean easily with a solvent base cleaner, no water needed.
Discomfort can play a major role in disrupting productivity among your staff. This ergonomic mesh back office chair features transparent, breathable mesh across the back allowing air to circulate to keep you cool. Built-in lumbar support improves your posture and helps prevent back strain and muscle fatigue. Padded flip-up armrests relieves pressure from your shoulders and neck and rotate 90 degrees out of the way so you can move this office mesh chair closer to your desk. The contoured seat is padded with 3" of molded foam and covered with black mesh upholstery.
A uniform look can be an asset in the office but your workforce comes in all shapes and sizes so customization is an essential factor when purchasing the perfect mesh office chair. 360 degree swivel capability paired with dual wheel casters allows access to multiple work surfaces without strain. The pneumatic seat height adjustment lever allows the seat to raise and lower to each individual's needs. Turn the tilt tension adjustment knob to increase or decrease the amount of force needed to rock or recline. Don't worry about spills from your morning coffee or the lunch you ate at your desk, these mesh office chairs with lumbar support clean easily with a solvent base cleaner, no water needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- FLASH FURNITURE Contemporary Chair, 18", Red (LF-7-07C-RED-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Orange (GO-1691-1-ORG-A-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- SAFCO Floor Casters, 2"L2"H (5132)
- Flash Furniture Task Chairs