Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Mesh Sled Base Side Reception Chai
Mfr # BL-X-5C-GG
Zoro # G9364151
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Back Color Black
- Back Material Mesh
- Color Black Mesh
- Office Chair Style Side Reception Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-X-5C-GG
- Zoro # G9364151
- UPC # 889142671138
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Item | Black Mesh Sled Base Side Reception Chai |
Seat Material | Mesh |
Back Color | Black |
Back Material | Mesh |
Color | Black Mesh |
Office Chair Style | Side Reception Chair |
Style | Reception Chair |
Description
Black Mesh Sled Base Side Reception Chai
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- FLASH FURNITURE WalnutRestaurant Chair, 20-3/4"L34-1/2"H, Fixed, Beech WoodSeat, HerculesSeries (XU-DGW0008VRT-WAL-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-MAH-GG)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-WH-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Aluminum, Metal, Plastic Seat (TLH-017B-GG)
- AIDATA CORP CO LTD Aidata USA FR006 Luxe Comfort Footrest -Gray (FR006)
- Flash Furniture Waiting Room & Guest Chairs