Shop All Task Chairs
Flash Furniture
Black Mesh High Back Task Chair with Roller Wheels
Mfr # BL-X-5H-RLB-GG
Zoro # G806016004
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome, Foam, Mesh, Metal, Plastic
- Height 52.5
- Capacity 250
- Width 25.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BL-X-5H-RLB-GG
- Zoro # G806016004
- UPC # 840196381244
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 52.5 |
Width | 25.5 |
Length | 24 |
Details
Material | Chrome, Foam, Mesh, Metal, Plastic |
Capacity | 250 |
Color | Black |
Finish | Black Nylon |
Weight | 35.7 |
Description
Let this comfortable desk chair with transparent skate style wheels lend a contemporary style to any space in your home or office. The thick-padded seat and ventilated mesh material allow air to circulate without restriction, keeping you cool and comfortable, even when sitting for long periods of time. This swivel chair rotates 360 degrees and easily lowers and raises with a pneumatic seat height adjustment lever to deliver the perfect fit every time. Its flip-up arms provide the option of an armless office desk chair design ideal for work or gaming, while the swivel chair's adjustable headrest helps to support the neck. The tilt-lock mechanism allows users to enjoy a relaxing rocking or reclining motion while taking a quick break. Featuring functional construction that doesn't compromise on style, this high-back mesh office chair has:
- Polyurethane tires with ball bearing motion that roll smoothly over hard or carpeted surfaces.
- A tilt tension adjustment knob that locks the chair in place.
- Ergonomic construction that keeps the back supported and the body properly aligned during work or online sessions.
- Fire-retardant foam filling that promotes increased safety without compromising on comfort. Designed to ensure extra comfort and support, our high-back executive office chair also features a waterfall seat edge made to remove pressure from the lower legs while improving circulation. Upgrade your work area with our high-back office chair featuring upgraded roller wheels, a contemporary design, and built-in lumbar support to help keep you productive and focused from task to task.
- Polyurethane tires with ball bearing motion that roll smoothly over hard or carpeted surfaces.
- A tilt tension adjustment knob that locks the chair in place.
- Ergonomic construction that keeps the back supported and the body properly aligned during work or online sessions.
- Fire-retardant foam filling that promotes increased safety without compromising on comfort. Designed to ensure extra comfort and support, our high-back executive office chair also features a waterfall seat edge made to remove pressure from the lower legs while improving circulation. Upgrade your work area with our high-back office chair featuring upgraded roller wheels, a contemporary design, and built-in lumbar support to help keep you productive and focused from task to task.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- PYLE Compact and Portable Lectern Podium (PLCTND44)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- FLASH FURNITURE Low Back Designer Armless Black Swivel Task Chair (DS-512B-BK-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- Flash Furniture Seating