Shop All Recliners
Flash Furniture
Black LeatherSoft Swivel Recliner & Curved Ottoman
Mfr # BT-7821-BK-GG
Zoro # G3610603
original price:
$393.99
5% off
new price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Wood
- Overall Depth 34" to 44-1/2"
- Shape Swivel
- Overall Height 41-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7821-BK-GG
- Zoro # G3610603
- UPC # 847254015707
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 34" to 44-1/2" |
Overall Height | 41-1/4" |
Details
Weight Capacity | 250 lb. |
Frame Material | Wood |
Shape | Swivel |
Category Type | Recliner |
Item | Ottoman |
Upholstery Color | Black |
Color | Black |
Description
Black Leather Recliner-Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- FLASH FURNITURE Harmony Series Cognac LeatherSoft Recliner (BT-70597-1-CGN-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- FLASH FURNITURE Recliner, 37" to 66" x 40", Upholstery Color: Brown (BT-70530-3-BRN-CV-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown (CH-US-153062L-BRN-LEA-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- Flash Furniture Recliners