Shop All Executive Chairs
Flash Furniture
Black LeatherSoft Roller Wheel Executive Chair
Mfr # GO-2286M-BK-BK-RLB-GG
Zoro # G606015924
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black LeatherSoft/Black Frame
- Material Foam, Leather/Faux Leather, Metal, Plastic
- Weight 30.7
- Height 40.75
- Capacity 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GO-2286M-BK-BK-RLB-GG
- Zoro # G606015924
- UPC # 840196381749
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 40.75 |
Width | 23 |
Length | 24 |
Details
Color | Black LeatherSoft/Black Frame |
Material | Foam, Leather/Faux Leather, Metal, Plastic |
Weight | 30.7 |
Capacity | 250 |
Finish | Black Metal |
Description
Comfort and style abound in this mid-back LeatherSoft office chair with a complementary black frame and updated ball-bearing roller style wheels making it the perfect seating solution for your workspace. Crafted from premium materials, the ergonomic design brings a sleek look with ample durability and support for long-term use. Designed for exceptional comfort, this computer desk chair features a LeatherSoft upholstered, cushioned seat and back with padded arms for additional comfort. Horizontal stitching along the seat and back adds a touch of refinement that appeals in any space. The mid-back office chair support for your mid to upper back and helps relieve back tension. A waterfall front seat edge removes pressure on your lower legs. Complete your custom fit with the pneumatic seat height adjustment lever and a tilt-lock mechanism for a rocking and reclining motion. Easily maneuver through a variety of tasks with the full 360-degree swivel seat atop transparent polyurethane roller style wheels with smooth ball-bearing motion. The classic styling pairs effortlessly with any office decor style, creating a comfortable and elegant impression that's perfect for residential or corporate workspaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- OSBORNE WOOD PRODUCTS 50 x 2 9/16 50" Equalizer Slide (49" opening) in Soft Maple PR (9052M)
- FLASH FURNITURE White LeatherSoft Roller Wheel Executive Chair (GO-2286M-WH-GLD-RLB-GG)
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- FLASH FURNITURE Executive Swivel Office Chair (GO-2236M-WH-GG)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-GLD-RLB-GG)
- BOSS Executive Chair, Fixed, Black (B8771S-BK)
- Flash Furniture Executive Chairs