Shop All Executive Chairs
Flash Furniture
Black LeatherSoft Roller Wheel Executive Chair
Mfr # GO-2286H-BK-RSGLD-RLB-GG
Zoro # G006016101
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black LeatherSoft/Rose Gold Frame
- Width 26
- Weight 32.7
- Capacity 250
- Finish Rose Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2286H-BK-RSGLD-RLB-GG
- Zoro # G006016101
- UPC # 840196381688
- Country of Origin China
- Category Executive Chairs
Dimensions
Width | 26 |
Height | 43 |
Length | 27 |
Details
Color | Black LeatherSoft/Rose Gold Frame |
Weight | 32.7 |
Capacity | 250 |
Finish | Rose Gold |
Material | Chrome, Foam, Leather/Faux Leather, Metal, Nickel, Plastic |
Description
Comfort and style abound in this high-back LeatherSoft office chair with a contrasting rose gold frame and updated ball-bearing roller style wheels making it the perfect seating solution for your workspace. Crafted from premium materials, the ergonomic design brings a sleek look with ample durability and support for long-term use. Designed for exceptional comfort, this computer desk chair features a LeatherSoft upholstered, cushioned seat and back with padded arms for additional comfort. Horizontal stitching along the seat and back adds a touch of refinement that appeals in any space. The high-back office chair features extended height to support your upper back and help relieve back tension. A waterfall front seat edge removes pressure on your lower legs. Complete your custom fit with the pneumatic seat height adjustment lever and a tilt-lock mechanism for a rocking and reclining motion. Easily maneuver through a variety of tasks with the full 360-degree swivel seat atop transparent polyurethane roller style wheels with smooth ball-bearing motion. The classic styling pairs effortlessly with any office decor style, creating a comfortable and elegant impression that's perfect for residential or corporate workspaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- FLASH FURNITURE Mesh Executive Chair, 23 1/2-, Adjustable Padded (HL-0001T-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- FLASH FURNITURE Office Chair, 22"L41"H, Padded Flip-up, MeshSeat, ContemporarySeries (BL-8801X-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- FLASH FURNITURE Leather Executive Chair, 18-1/2" to 21", Fixed Arms, Black (CI-J600-BK-GG)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Blue Mesh (BL-ZP-806-BL-GG)
- GLOBAL INDUSTRIAL Executive Office High Back Chair with Arms, Leather, Black (B629805)
- Flash Furniture Office Chairs