Shop All Recliners
Flash Furniture
Black LeatherSoft Recliner with Ottoman
Mfr # BT-7862-BK-GG
Zoro # G3610761
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Metal
- Overall Depth 29" to 39"
- Shape Swivel
- Overall Height 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7862-BK-GG
- Zoro # G3610761
- UPC # 847254015721
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 29" to 39" |
Overall Height | 37-1/2" |
Details
Weight Capacity | 250 lb. |
Frame Material | Metal |
Shape | Swivel |
Category Type | Recliner |
Item | Ottoman |
Upholstery Color | Black |
Color | Black |
Description
Turn your smart bulbs to your favorite color, pull on your favorite knitted cardigan, and snuggle into this recliner and ottman set. When you need a great place to kick back and relax with your tablet or catch up on your journaling, this recliner with footrest set is a must have. Soft and durable LeatherSoft upholstery gives you a comfortable, soothing place to land. Ease into this luxurious chair that features a back and seat generously padded with CAL 117 fire retardant foam. An integrated headrest paired with plush upholstered arms allow you relax and let the tension leave your body. Multiple adjustment features allow you to create the custom fit you need. A knob, conveniently located under the right arm, brings the chair from fully reclined to upright. The 360 degree swivel seat allows you to reach multiple surfaces. Improve your circulation, relieve back pain and reduce stress with this high back lever recliner. This contemporary recliner with matching ottoman is a comfortable place to spend a little quality time. Easily clean spills with a water-based cleaner to keep this reclining chair looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner w/Side Pocket (BT-7672-MASSAGE-BK-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Beige (DG-ULT-KID-BGE-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown (CH-US-153062L-BRN-LEA-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray (SG-SX-80415N-LGY-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- DREAMSEAT Relax Recliner with Georgia State Alternate Logo (XZ418301RHTCDBLK-PSCOL13852)
- Flash Furniture Recliners