Shop All Folding Chairs
Flash Furniture
Black LeatherSoft Parsons Chair, PK2
Mfr # 2-BT-350-BK-LEA-023-GG
Zoro # G2785126
product price: $302.99
/pk 2, $151.50/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 15
- Overall Width 16
- Overall Height 39
- Color Black
- Overall Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-BT-350-BK-LEA-023-GG
- Zoro # G2785126
- UPC # 889142018728
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 16 |
Overall Height | 39 |
Overall Length | 19 |
Details
Item | Black Leather Parsons Chair,PK2 |
Weight Capacity | 15 |
Color | Black |
Finish | Mahogany Wood |
Capacity | 250 |
Material | Foam, Hardwood, Leather/Faux Leather |
Style | Parsons Chair |
Description
Black Leather Parsons Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- FLASH FURNITURE HERCULES Series Early American Cross Back Chair (2-XU-X-EA-GG)
- FLASH FURNITURE Fabric Church Chair, Purple (XU-CH-60096-PU-BAS-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-RED-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE Tufted Black Dining Chair (2-LE-B-B-T-MON-GG)
- FLASH FURNITURE Foldable Stool with Black Plastic Seat and Titanium Frame (2-DAD-YCD-30-GG)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- Flash Furniture Folding Chairs