Shop All Desk Chairs
Flash Furniture
Black LeatherSoft Office Chair
Mfr # BT-20595H-2-BK-GG
Zoro # G1219067
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-20595H-2-BK-GG
- Zoro # G1219067
- UPC # 889142531074
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Color | Black |
Style | Executive Chair |
Description
Bring your office into the new age with this stunning executive office chair. The panel back desk chair is easy on the eyes to bring instant value to your workspace. Impressive chrome arms with a padded layer provide support to your upper body while looking exquisite. Make a powerful impact in your conference room when taking meetings with clients and buyers with these high back conference chairs. Drape your jacket over the coat hanger bar to prevent from falling when getting in and out the chair. Adjust the chair to your desired height by utilizing the lever underneath the seat that also locks the chair in an upright position. When you want to lean back pull the lever out and use the knob to adjust the force that'll be required to recline. Enjoy reliable support in this ergonomic office chair to support your while addressing customer concerns and day-to-day tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Black (MEN-DA3439-91-BK-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- DREAMSEAT Office Chair 1000 with Buffalo Bills Secondary Logo (XZOC1000-PSNFL20016)
- Flash Furniture Seating