Shop All Ottomans
Flash Furniture
Black LeatherSoft Multi-Position Recliner-Ottoman
Mfr # BT-70230-BK-CIR-GG
Zoro # G3610612
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Metal
- Overall Depth 33" to 44"
- Overall Height 39-1/2"
- Category Type Recliner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70230-BK-CIR-GG
- Zoro # G3610612
- UPC # 847254065085
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 33" to 44" |
Overall Height | 39-1/2" |
Details
Weight Capacity | 250 lb. |
Frame Material | Metal |
Item | Ottoman |
Category Type | Recliner |
Upholstery Color | Black |
Color | Black |
Description
Black Leather Recliner-Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- FABULAXE Modern Round Velvet Fabric Standard Ottoman Stool with Gold Base, Black (QI004323.BK)
- Flash Furniture Ottomans