Shop All Recliners
Flash Furniture
Black LeatherSoft Massaging Recliner w/Side Pocket
Mfr # BT-7672-MASSAGE-BK-GG
Zoro # G3618839
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Metal
- Overall Depth 30" to 46"
- Shape Swivel
- Overall Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7672-MASSAGE-BK-GG
- Zoro # G3618839
- UPC # 847254015851
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 30" to 46" |
Overall Height | 42" |
Details
Weight Capacity | 250 lb. |
Frame Material | Metal |
Shape | Swivel |
Category Type | Recliner |
Item | Recliner |
Upholstery Color | Black |
Color | Black |
Description
Massage Black Leather Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Faux Wood (493P51)
- BAXTON STUDIO Harry Classic Butter Milk and Walnut Finishing Twin Size Platform Bed (125-6812)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- FLASH FURNITURE Light Gray Push Back Recliner - Accent Nail Trim (BO-BS7003-LGY-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner and Ottoman (BT-7600P-MASSAGE-BK-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner & Ottoman (BT-7862-PALIMINO-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- Flash Furniture Recliners