Shop All Recliners
Flash Furniture
Black LeatherSoft Massaging Recliner and Ottoman
Mfr # BT-7600P-MASSAGE-BK-GG
Zoro # G3619091
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Frame Material Metal
- Overall Depth 31" to 43"
- Shape Swivel
- Overall Height 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-7600P-MASSAGE-BK-GG
- Zoro # G3619091
- UPC # 847254015813
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 31" to 43" |
Overall Height | 41" |
Details
Weight Capacity | 250 lb. |
Frame Material | Metal |
Shape | Swivel |
Category Type | Recliner |
Item | Recliner |
Upholstery Color | Black |
Color | Black |
Description
Massage Black Leather Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, Alabaster, Vinyl (493P13)
- FLASH FURNITURE Palimino LeatherSoft Recliner & Ottoman (BT-7862-PALIMINO-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- FLASH FURNITURE Camo Fabric Kids Recliner, 25" to 39" x 28" (BT-7950-KID-CAMO-GG)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Brown (BT-70597-1-BN-GG)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Beige (BT-7985-KID-BGE-GG)
- Flash Furniture Recliners