Shop All Adjustable Bar Stools
Flash Furniture
Black Leather Medical Stool
Mfr # BT-191-1-GG
Zoro # G3610299
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Dual-Wheeled
- Seat Height Range 21" to 26-1/4"
- Weight Capacity 250 lb.
- Material Steel, Foam, Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-191-1-GG
- Zoro # G3610299
- UPC # 847254048606
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 21" to 26-1/4" |
Details
Color | Black |
Caster Type | Dual-Wheeled |
Weight Capacity | 250 lb. |
Material | Steel, Foam, Chrome |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Leather/Faux Leather |
Description
Black Leather Medical Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- HON Mesh Task Chair, No Arms, Black (H5713.GA10.T)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- FLASH FURNITURE 2PK White Vinyl Adjustable Height Barstool (2-CH-122070-WH-G-GG)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- FLASH FURNITURE Pink Vinyl Barstool, Adj Height, Seat Material: Plastic (CH-TC3-1062-PK-GG)
- FLASH FURNITURE Gold Adjustable Barstool (2-CH-181070-26S-GLD-GG)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- Flash Furniture Adjustable Bar Stools